Shop All Trash Cans
Hls Commercial
Trash Can, 13 Gal, RD Trim, 16-1/2inx11-1/4inx22-3/4in, Silver
Mfr # HLCHLS13SR
Zoro # G011176517
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hls Commercial
- MFR # HLCHLS13SR
- Zoro # G011176517
- Country of Origin China
- Category Trash Cans
Description
13-Gallon Pedal-Sensor Trash Can features tap sensor technology to open the lid with just one tap. Or, double tap the pedal for a timed, 5-minute lid opening. You can also tap and rest your foot on the pedal to activate the traditional step-can function. Fingerprint-proof, stainless steel finish complements any rooms. Replaceable, activated carbon deodorizer neutralizes odors to keep the surrounding area smelling fresh. Retainer ring keeps trash bags in place and out of sight. Built-in carry handles allow you to easily carry this can from room to room. Energy-saving design extends the life of the battery up to 2 years with just four D batteries not included. It can also be powered continuously with the optional AC adapter not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Painters Towel Bag, PK25 (62018C)
- TORK Tork PeakServe® Continuous™ Paper Hand Towels White H5, Premium, Compressed, 12 x 270 sheets, 105066 (105066)
- AMERCAREROYAL Baby Wipes Tub, White, 80/Tub, PK12 (RPP RPBWU-80)
- TANIS Radial End Brush, 5 in L Brush, Black, Wire, 13 in L Overall (06144)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HLS COMMERCIAL 16 gal Round Trash Can, Silver, Stainless Steel (HLS16STR)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18WRSL)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- Hls Commercial Trash Cans