Shop All Recycling Bins
Hls Commercial
Recycling Bin, Satin Black/Satin Alum, Stainless Steel
Mfr # HLS16DCSS
Zoro # G3269019
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 in
- Color Satin Black/Satin Alum
- Length 23.13
- Material Stainless Steel
- Features Fingerprint Resistant, Handle, Easy to Clean, Mobility, Sensor, Wheels, Durable, Smudge Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS16DCSS
- Zoro # G3269019
- UPC # 814839020333
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 22 in |
Length | 23.13 |
Details
Color | Satin Black/Satin Alum |
Item | Recycling Bin |
Material | Stainless Steel |
Features | Fingerprint Resistant, Handle, Easy to Clean, Mobility, Sensor, Wheels, Durable, Smudge Resistant |
Description
HLS Commercial Dual-Compartment Sensor Trash Can and Recycle Bin With Wheels is 100% touch-free with sensor-operated lid. The two independent containers offer easy, one-stop separation of recyclables and trash. The elegant, brushed stainless steel finish complements any surroundings. The fingerprint-proof finish is easy to clean and low maintenance. The plastic inner buckets are removable, for easy emptying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TC Microburst Odor Control System 9000 LCD, 3.6" x 4.33" x 8.75", Wht (1793535)
- IPC EAGLE Hydro Clean Green Microfiber Pad 10 Inch (FRAN01001)
- GOODWAY Commercial Steam Cleaner, 1 Phase, 115VAC (GVC-1502)
- GOODWAY Circular Nylon Brush, 1"x1-1/2", PK4 (9379-4PK)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Black, 1 Openings (2185053)
- WITTCO Witt Industries Recycling Can, 20 Gallon, Blue (10/1DTDB)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Open Top, Satin Black/Satin Black, 1 Openings (FG571473BLUE)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- Hls Commercial Recycling Bins