Shop All Trash & Recycling Container Parts
Hls Commercial
Rectangular Flip Open Recycle Lid Attachment
Mfr # LIDROREC
Zoro # G400422751
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 2
- Width 10.35
- Material Plastic
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # LIDROREC
- Zoro # G400422751
- UPC # 814839023440
- Country of Origin China
- Category Trash & Recycling Container Parts
Dimensions
Height | 2 |
Width | 10.35 |
Length | 16.25 |
Details
Color | Blue |
Material | Plastic |
Item | Rectangular Flip Open Recycle Lid Attach |
Shape | Rectangular |
Weight | 0.88 |
Description
HLS Commercial Rectangular Flip Open Recycle Lid Attachment is compatible with HLS Commercial rectangular open top bins models HLS16UOT, HLS18UOT, and HLS21UOT. Easy to place on and easy to remove. For easy separation of recycling and non-recyclables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- BESTAIR BestAir 32 oz Humidifier Cleaner and Descaler (1C)
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- HLS COMMERCIAL Rectangular Flip Open Compost Lid Attachment (LIDROCOP)
- HLS COMMERCIAL Rectangular Flip Open Trash Lid Attachment (LIDROTRS)
- HLS COMMERCIAL 3-Pack Vinyl RECYCLE Decal Sticker Set, UV-Resistant (HLSKERCYCLE3)
- HLS COMMERCIAL 3-Pack Vinyl COMPOST Decal Sticker Set, UV-Resistant (HLSKERCCOMP3)
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- SAFCO Safco, PUBLIC SQUARE RECYCLING CONTAINER LID, CIRCULAR OPENING, 15.25 X 15.25 X 2, BLACK (2988BL)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1SBLE)
- Hls Commercial Trash & Recycling Container Parts