Shop All Hand Soap & Lotion Dispensers
Hls Commercial
Dispenser, Sanitizer, Liquid/Gel, WallMount, 4.72inx5inx18.1in, SR
Mfr # HLCHLSSDW01
Zoro # G811323470
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hls Commercial
- MFR # HLCHLSSDW01
- Zoro # G811323470
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Offer quick and effective, hand sanitizing in entryways, lobbies, stores and more using this Sensor Sanitizer Dispenser for wall-mounting. Place on any wall in offices, stores, residential and more with included adhesive wall hooks and screws. Dispenser automatically dispenses sanitizer liquid, gel or alcohol thanks to its 100 percent touchless, sensor-activated mechanism powered by four C batteries. Refillable container inside the dispenser holds up to 1000 ml. of hand sanitizer. It measures 4.72'' wide x 5'' deep x 18.1'' high including the convenient drip tray to catch dripping sanitizer. Dispenser is made of ABS plastic that is resistant to chemicals, heat and impact. It meets or exceeds ADA standards
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH WATERS, 0.67 OZ, 2PK (79717PK)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00 (FGF51700BL00)
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, 5.9 x 11, White, 90 Sheets/Double Roll, 12PK (08664)
- DUST-OFF Computer Cleaning Kit, Spray/Cloth (DPTC)
- HLS COMMERCIAL Wall Mount Sensor Sanitizer Dispenser (HLSSDW01)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6334-000000)
- SCOTT Essential Manual Skin Care Dispenser, 1000 mL, 5"x5.25"x8.38", White (92144)
- SANI-LAV Soap Dispenser, 32 oz, Stainless Steel (568)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- ALPINE INDUSTRIES Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White (430-F-S)
- Hls Commercial Hand Soap & Lotion Dispensers