Shop All Hand Soap & Lotion Dispensers
Hls Commercial
Automatic Sanitizer Dispenser w/ Stand
Mfr # HLSSDS01
Zoro # G600422810
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver
- Height 63
- Width 13
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSSDS01
- Zoro # G600422810
- UPC # 814839025376
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 63 |
Width | 13 |
Length | 11.5 |
Details
Item | Automatic Sanitizer Dispenser w/ Stand |
Material | Plastic |
Color | Silver |
Weight | 12.3 |
Description
Offer quick and effective hand sanitizing in entry ways, lobbies, stores and more, with the HLS Commercial Automatic Sanitizer Dispenser with Stand. 100% touchless, sensor-activated dispenser accommodates sanitizer liquid or gel, or alcohol. Sign board allows personalized messaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK TSP No Scent Hard Surface Cleaner 1 lb Powder (3287P001-6)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- ONE SHOT 1 Shot 275 Gal Tote Of Calcium Chloride Dust Control By Bare Ground (1S-CaCl-275T)
- BISSELL Febreze Freshness Spring & Renewal Scent Carpet Cleaner 60 oz Liquid Concentrated (1052)
- HLS COMMERCIAL Wall Mount Sensor Sanitizer Dispenser (HLSSDW01)
- TOUGH GUY Foam Soap Dispensr, Push-Style, 2000mL, White/Gray (40ZJ78)
- BOBRICK Soap Dispenser, Counter (B-823)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- Hls Commercial Hand Soap & Lotion Dispensers