Shop All Trash Cans
Hls Commercial
9 gal Round Trash Can, Silver, Stainless Steel
Mfr # HLSC09WSR
Zoro # G300422769
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 9 gal
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 35.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSC09WSR
- Zoro # G300422769
- UPC # 814839025314
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 35.5 in |
Width | 13.8 in |
Length | 13.8 |
Details
Trash Container Capacity | 9 gal |
Container Shape | Round |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Durable, Removable Inner Bin, Locking Door, Lid Locked |
Description
HLS Commercial 9 Gallon Stainless Steel Round Side-Entry Trash Can with Gym Wipe Dispenser is the perfect waste receptacle for high-traffic areas like restroom, lobbies, hallways, and conference rooms. Replace gym wipes easily in the upper compartment with lid security chain. This 9 Gallon / 34 Liter receptacle features an easy to access, galvanized steel inner bucket with handles and locking trash compartment door. The large opening makes it easy to dispose of PPE and trash on-the-go.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS 6X16C Film 16X100X6 Mill Clear Poly-Cover (6X16-C)
- SAN JAMAR Tear-N-Dry Essence Auto Dispenser, Classic, Black, 11.75x9-1/8x14-7/16 (T8000TBK)
- HOSPECO New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag (245-10)
- 3M Floor Cleaning Pads, 14" Blue, PK 5 (MMM5300N14)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- GLOBAL INDUSTRIAL Round Red, Plastic (240464RD)
- Hls Commercial Trash Cans