Shop All Trash Cans
Hls Commercial
9 gal Half-Round Trash Can, Silver, Stainless Steel
Mfr # HLSC01G09A
Zoro # G6448234
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 9 gal
- Container Shape Half-Round
- Color Silver
- Material Stainless Steel
- Height 35.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSC01G09A
- Zoro # G6448234
- UPC # 814839020555
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 35.4 in |
Width | 7.9 in |
Length | 15.7 |
Details
Trash Container Capacity | 9 gal |
Container Shape | Half-Round |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Reinforced, Removable Lid, Handle, Wall Mountable, Easy to Clean, Fingerprint Resistant, Smudge Resistant |
Description
HLS Commercial 9 Gallon Half-Round Side-Entry Trash Can in Stainless Steel offers quick and easy waste disposal. It may be mounted on the wall and features a removable lid. The galvanized steel inner bucket features handles for easy removal and liner changes. The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean. Perfect for restrooms, kitchens, lobbies, stores and other high-traffic venues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Easy Squeegee Frame and Clamp, 18" (R8175)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE6)
- BONA Hardwood Floor Cleaner, 1 gal Refill Bottle (WM700018174)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2424N)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09B)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSI)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 18 gal Rectangular Trash Can, Silver, Stainless Steel (HLS18UOT)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295600BEIG)
- Hls Commercial Trash Cans