Shop All Trash Cans
Hls Commercial
8 gal Trash Can, Silver, Stainless Steel and ABS Plastic
Mfr # HLSS08RFR
Zoro # G105971981
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 8 gal
- Color Silver
- Material Stainless Steel and ABS Plastic
- Height 25 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSS08RFR
- Zoro # G105971981
- UPC # 814839027417
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 14 in |
Depth | 12 in |
Length | 12 |
Details
Trash Container Capacity | 8 gal |
Color | Silver |
Material | Stainless Steel and ABS Plastic |
Item | Trash Can |
Finish | Fingerprint-Proof |
Includes | Removable Inner Bucket and Odor Filter |
Description
FM Approvals® tested and certified HLS Commercial 8 Gallon Stainless Steel Trash Can provides the compliance, protection, and style you need and want in your facility. Bin fires are quickly extinguished with the fire-retardant liner material and tight lid design that restricts airflow to the interior. The elegant stainless steel complements any décor. Additional premium features include the easy pedal operation, soft and silent lid close, removable inner bucket, and replaceable odor filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Drain Hose Assembly (1011167)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Length: 44 in (102 BIG RED)
- 3M Self-Stick Liquid Protection Fabric Roll (DIRTTRAP-BLUE-RW-14" X 25FT)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (28124)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- HLS COMMERCIAL 4 gal Rectangular Trash Can, Silver, Stainless Steel (HLS04SS)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HLS COMMERCIAL 18 gal Rectangular Trash Can, Silver, Stainless Steel (HLS18UOT)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- ITOUCHLESS iTouchless MT04SW 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (MT04SW)
- Hls Commercial Trash Cans