Shop All Trash Cans
Hls Commercial
5 gal Rectangular Recycling Bin, Silver, Stainless Steel
Mfr # HLS05DRO
Zoro # G3268854
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 5 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS05DRO
- Zoro # G3268854
- UPC # 814839022535
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 12 in |
Width | 10.24 in |
Length | 16.14 |
Details
Trash Container Capacity | 5 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Recycling Bin |
Features | Smudge Resistant, Easy to Clean, Fingerprint Resistant, Durable, Handle |
Top Type | Open Top |
Description
HLS Commercial 5.3 Gallon Open Top Dual Compartment Recycle and Trash Bin offers easy, one-stop disposal of recyclables and trash. The two independent inner buckets are color-coded, for quick identification of separate trash and recycling. The elegant, brushed stainless steel finish complements any surroundings. The fingerprint-proof finish is easy to clean and low maintenance. Perfect for hotel rooms, under the desk at the office, employee breakrooms, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT170)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- NATIONAL BRAND ALTERNATIVE Cucumber Melon Scent Refill with Battery (OFB-F-008I048M-02)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSO)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS03RFR)
- HLS COMMERCIAL 18 gal Round Trash Can, Silver, Stainless Steel (HLS18RC)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, Open Side, Structural Foam (FG917388BLA)
- Hls Commercial Trash Cans