Shop All Trash Cans
Hls Commercial
4 gal Rectangular Trash Can, Silver, Stainless Steel
Mfr # HLS04SS
Zoro # G6455803
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 4 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 17.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS04SS
- Zoro # G6455803
- UPC # 814839020241
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 17.9 in |
Width | 7 in |
Length | 10.3 |
Details
Trash Container Capacity | 4 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Sensor, Fingerprint Resistant |
Description
100% touch-free with sensor-operated lid. The stainless steel finish Is smudge-resistant and easy to clean. The bin liner retainer ring keeps liner in place and out of view. Includes a replaceable activated carbon odor filter to absorb odors and a replaceable, lemon-scented fragrance cartridge for a clean smelling environment. Perfect for restrooms, sanitary napkin disposal, kitchens, etc. Powered By 4 AA size batteries (not included) or official HLS Commercial AC Adapter (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon, 4 PK (ZUBAC128)
- CLOROX CLOROX 1000 mL Hand Sanitizer (01753)
- BRUSKE 24" Green Brush, Synthetic Fiber (34324-R)
- BLUE MAGIC Protective Hand Cream, Invisible Glove, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free (5215-12)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS03RFR)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- HLS COMMERCIAL 18 gal Round Trash Can, Silver, Stainless Steel (HLS18RC)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel (HLSS08R)
- ROLODEX 5 gal Round Trash Can, Black, Open Top, Solid Metal (22351)
- Hls Commercial Trash Cans