Shop All Trash & Recycling Container Parts
Hls Commercial
3-Pack Vinyl RECYCLE Decal Sticker Set, UV-Resistant
Mfr # HLSKERCYCLE3
Zoro # G100422815
product price: $19.39
/pk 3, $6.46/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Height 0.1
- Width 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSKERCYCLE3
- Zoro # G100422815
- UPC # 814839022047
- Country of Origin China
- Category Trash & Recycling Container Parts
Dimensions
Height | 0.1 |
Width | 4 |
Length | 4 |
Details
Color | Blue |
Material | Vinyl |
Item | Vinyl RECYCLE Decal Sticker Set, UV,PK 3 |
Weight | 0.2 |
Description
Coordinate your Trash / Recycling / Compost bins for quick and easy separation and disposal with clear markings for each bin. 4" diameter with large lettering and picture decals to label each bin. Removable. UV-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- WD-40 Toilet Bowl Cleaner, 5-Month, 3.5oz Blue, PK 12 (WDF201020CT)
- CLOROX Clorox Disinfectant Cleaner with Bleach Refill, 1 gal. Jug, Unscented, 4 PK (35420)
- PROTOCHEM LABORATORIES Cherry Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131CHE-1)
- HLS COMMERCIAL 3-Pack Vinyl COMPOST Decal Sticker Set, UV-Resistant (HLSKERCCOMP3)
- HLS COMMERCIAL Rectangular Flip Open Trash Lid Attachment (LIDROTRS)
- HLS COMMERCIAL Rectangular Flip Open Recycle Lid Attachment (LIDROREC)
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- HLS COMMERCIAL Rectangular Flip Open Compost Lid Attachment (LIDROCOP)
- SHANGHAI WORTH INT., LTD. GT30GAL YD Bag Funnel (6035)
- RUBBERMAID COMMERCIAL Hinge Kit (FG9W71L8BLA)
- Hls Commercial Trash & Recycling Container Parts