Shop All Trash Cans
Hls Commercial
3 gal Trash Can, Silver, Stainless Steel
Mfr # HLSS03R
Zoro # G400422812
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3 gal
- Color Silver
- Material Stainless Steel
- Height 13.78 in
- Width 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSS03R
- Zoro # G400422812
- UPC # 814839023518
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 13.78 in |
Width | 6.89 in |
Length | 15.16 |
Details
Trash Container Capacity | 3 gal |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Pedal Control, Handle, Durable, Compact, Smooth, Lid Locked, Removable Inner Bin, Fingerprint Proof, Easy to Clean, Smudge Resistant |
Description
3 Gallon Stainless Steel Slim Soft Step Trash Can is the perfect waste receptacle for under the desk, patient room, restroom, and kitchen.
The plastic inner bucket is easy to remove, for clean emptying. The odor filter compartment houses the easy to replace AbsorbX odor filter to absorb and neutralize trash odors. The stainless steel finish is fingerprint-proof, smudge-resistant, and easy to clean.
The plastic inner bucket is easy to remove, for clean emptying. The odor filter compartment houses the easy to replace AbsorbX odor filter to absorb and neutralize trash odors. The stainless steel finish is fingerprint-proof, smudge-resistant, and easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Spearmint Sage Scent Stain and Odor Remover 20 oz Spray (343134)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- OPHARDT Dispenser, Hand Soap/Sanitizer, 1000mL, PK6 (9410)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- HLS COMMERCIAL 21 gal (each) Rectangular Recycle, Compost, And Trash Bins, Silver, Stainless Steel (HLS21UOTTRIO)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel (HLS23DOT)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- Hls Commercial Trash Cans