Shop All Trash Cans
Hls Commercial
3 gal Trash Can, Silver, Stainless Steel and ABS Plastic
Mfr # HLSS03RFR
Zoro # G205971980
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 3 gal
- Color Silver
- Material Stainless Steel and ABS Plastic
- Height 14 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSS03RFR
- Zoro # G205971980
- UPC # 814839027400
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 14 in |
Width | 7 in |
Depth | 15 in |
Length | 15 |
Details
Trash Container Capacity | 3 gal |
Color | Silver |
Material | Stainless Steel and ABS Plastic |
Item | Trash Can |
Includes | Removable Inner Bucket and Odor Filter |
Finish | Fingerprint-Proof |
Description
FM Approvals® tested and certified HLS Commercial 3 Gallon Stainless Steel Trash Can provides the compliance, protection, and style you need and want in your facility. Bin fires are quickly extinguished with the fire-retardant liner material and tight lid design that restricts airflow to the interior. The elegant stainless steel complements any décor. Additional premium features include the easy pedal operation, soft and silent lid close, removable inner bucket, and replaceable odor filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Lobby Dust Pan - 12-3/4x5x36-5/8 (FG253100BLA)
- AQUA CHEMPACS Neutral Floor Cleaner, 1802, PK180 (1062)
- PITT PLASTICS 24"x32" .9mm 12-16 gal. XX Heavy Performance Roll Can Liner, PK250 (TM33XK)
- GLOBAL INDUSTRIAL Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish (640933)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- HLS COMMERCIAL 13 gal Round Trash Can, Silver, Stainless Steel (HLS13STR)
- HLS COMMERCIAL 13 gal Trash Can, Silver, Stainless Steel (HLSS13R)
- HLS COMMERCIAL 15 gal Round Trash Can, Silver, Stainless Steel (HLSC04G15A)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- HLS COMMERCIAL 18 gal Rectangular Trash Can, Silver, Stainless Steel (HLS18UOT)
- MUTT MITT Mutt Mitt 1000 Dog Waste Dispenser Station 2-Ply; Green (1000)
- Hls Commercial Trash Cans