Shop All Trash Cans
Hls Commercial
24 gal Rectangular Trash Can, Silver, Stainless Steel
Mfr # HLS24DPO
Zoro # G900422831
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 42.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS24DPO
- Zoro # G900422831
- UPC # 814839025086
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 42.25 in |
Width | 11 in |
Depth | 17 in |
Length | 17 |
Details
Trash Container Capacity | 24 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Wheels, Mobility, Smudge Resistant, Fingerprint Proof |
Top Type | Push Top |
Description
HLS Commercial 24 Gallon / 91 Liter Dual Push Door Trash Can is the perfect trash can for lobbies, dining areas, stores, or any high traffic venue. This can features two large push open doors and a slim body design that allows it to fit easily into any space. The four removable caster wheels make it easy to quickly move the bin where it is needed. Its elegant, brushed stainless steel finish is smudge-resistant, easy to clean, and complements any setting. Dimensions: 17" L x 11" W x 42.24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Stainless Steel Sanitizer and Detergent Bucket Hanger (53905)
- DRILLBRUSH Shower Cleaner Drill Brush Set - Drill Cleaning Brush Attachment Set (S-Y5H-GOQC-DB)
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSI)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSO)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- HLS COMMERCIAL 15 gal Round Trash Can, Silver, Stainless Steel (HLSC04G15A)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, White, 24 in Dia, Open Top, Polyethylene (1779740)
- Hls Commercial Trash Cans