Shop All Trash Cans
Hls Commercial
21 gal Rectangular Trash Can, Silver, Stainless Steel
Mfr # HLS21UOT
Zoro # G6456013
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 21 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS21UOT
- Zoro # G6456013
- UPC # 814839022566
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33 in |
Width | 10.24 in |
Length | 16.14 |
Depth | 16 in |
Details
Trash Container Capacity | 21 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Fingerprint Proof |
Top Type | Open Top |
Description
Slim, space-saving design fits into any location. Wide opening accommodates large items and is perfect for restrooms, kitchens, lobbies, and stores. Includes a dual replaceable activated carbon odor filter system to absorb odors. The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean. The vinyl trim base protects floor surfaces. Lid is easy to remove, yet remains firmly in place and secures even full and heavy liners. Air vents ease removal of a full liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 3 x 19 Rows (44054)
- THEOCHEM LABORATORIES Rinse-No-More Floor Cleaner, Lemon Scent, 1 gal, Bottle, PK4 (500257)
- P&G Comet All Purpose Liquid Cleaner 32 oz. w/ Bleach, 8PK (2287)
- BRADY Sorbents, 55 gal, 28 1/2 in x 150 ft, Universal, White, Polypropylene (RFDP328DP)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSO)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- COMMERCIAL ZONE PRODUCTS Commercial Zone Products 797201 Water Bucket; Black (797201)
- Hls Commercial Trash Cans