Shop All Trash Cans
Hls Commercial
21 gal (each) Rectangular Recycle, Compost, And Trash Bins, Silver, Stainless Steel
Mfr # HLS21UOTTRIO
Zoro # G300422790
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 21 gal (each)
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 34(each)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hls Commercial
- MFR # HLS21UOTTRIO
- Zoro # G300422790
- UPC # 814839023563
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 34(each) |
Width | 10.25(each) |
Depth | 16 in |
Length | 16(each) |
Details
Trash Container Capacity | 21 gal (each) |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Recycle, Compost, And Trash Bins |
Features | Easy to Clean, Fingerprint Proof, Smudge Resistant |
Description
21 Gal Recycle, Compost,and Trash Bins Set with Opening Lids make is easy to separate compostables, recyclables, and trash quickly and easily in high-traffic venues like cafeterias and hallways. Paired with a 21 Gal Stainless Steel Rectangular Open Top bin. Each lid comes with two removable decals with easy to read text. The lids feature a button release to open the top for easy access. The stainless steel bins feature dual AbsorbX Odor Filters that absorb and neutralize trash and compost odors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN DISHSPRAY LVNDR 16OZ (80718727)
- ETTORE SCRUBR REPLACEMENT 10"" (52010)
- MILWAUKEE TOOL Vacuum Kit and Blower (0930-22HD, 0884-20)
- GLOBAL EQUIPMENT Facility Wipes, 800 Wipes/Refill Roll, 2 Refills/Case (1574GL)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS03RFR)
- HLS COMMERCIAL 5 gal Rectangular Recycling Bin, Silver, Stainless Steel (HLS05DRO)
- HLS COMMERCIAL 15 gal Round Trash Can, Silver, Stainless Steel (HLSC04G15A)
- WINCO 23 gal Black Slim Trash Can (PTC-23K)
- Hls Commercial Trash Cans