Shop All Trash Cans
Hls Commercial
2 gal Rectangular Trash Can, Silver, Stainless Steel
Mfr # HLS02SS
Zoro # G6455794
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 2 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS02SS
- Zoro # G6455794
- UPC # 814839020234
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 11.75 in |
Width | 7 in |
Length | 7 |
Details
Trash Container Capacity | 2 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Fingerprint Resistant, Sensor |
Description
HLS Commercial 2.5 Gallon Rectangular Sensor Trash Can is 100% touch-free with sensor-operated lid. The stainless steel finish Is smudge-resistant and easy to clean. The bin liner retainer ring keeps liner in place and out of view. Includes a replaceable activated carbon odor filter to absorb odors and a replaceable, lemon-scented fragrance cartridge for a clean smelling environment. Perfect for restrooms, sanitary napkin disposal, kitchens, etc. Powered By 4 AA size batteries (not included) or official HLS Commercial AC Adapter (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x6Ml, Black (B166)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (71254)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSI)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSO)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome (FGSO8SU20PLBK)
- Hls Commercial Trash Cans