Shop All Trash Cans
Hls Commercial
18 gal Trash Can, Silver, Stainless Steel
Mfr # HLS18SS
Zoro # G6456144
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Color Silver
- Material Stainless Steel
- Height 28.5 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS18SS
- Zoro # G6456144
- UPC # 814839020999
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28.5 in |
Width | 12 in |
Depth | 11.2 in |
Length | 16.5 |
Details
Trash Container Capacity | 18 gal |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Fingerprint Proof, Durable, Smudge Resistant, Vented, Handle, Easy to Clean, Foot Pedal |
Description
This bin features efficient, space-saving design and silent and gentle lid close. The ergonomic pedal requires minimal force to operate. The brushed stainless steel finish complements any surroundings. The fingerprint-proof finish is easy to clean and low maintenance. Air vents ease removal of a full liner. The bin liner retainer ring keeps liner in place and out of view. Includes a replaceable activated carbon odor filter to absorb odors. The vinyl trim base protects floor surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- TOUGH GUY 36" Slide On Dust Mop Frame (1TZG4)
- BIOREM-2000 BioRem-2000 Parts Cleaner, Powder, 5 gal. (8002-005)
- TORK Tork Multifold and C-Fold Hand Towel Dispenser Smoke H2 H25, One-at-a-Time Dispensing, 73TR (73TR)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18WRSL)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- BEHRENS Behrens 62 15.5 Gallon Square Tub (155077)
- Hls Commercial Trash Cans