Shop All Trash Cans
Hls Commercial
18 gal Round Trash Can, Silver, Stainless Steel
Mfr # HLS18RC
Zoro # G6456135
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 28.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS18RC
- Zoro # G6456135
- UPC # 814839020210
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28.5 in |
Width | 17.5 in |
Length | 19.25 |
Details
Trash Container Capacity | 18 gal |
Container Shape | Round |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Description
HLS Commercial 18 Gallon Round Sensor Trash Can is touch-free with sensor-operated lid. The wide opening accommodates large and bulky items. The stainless steel finish is smudge-resistant, easy to clean, and complements any décor. The bin liner retainer ring keeps liner in place and out of view. Includes a replaceable activated carbon odor filter to absorb odors. Powered By 4 D size batteries (not included) or official HLS Commercial AC Adapter (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX8)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Beige, 25 1/4 in Dia, Swing, HDPE (FG396400BEIG)
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Oil, White, Polypropylene (WRF100H-BX)
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel (HLS23DOT)
- HLS COMMERCIAL 13 gal Trash Can, Silver, Stainless Steel (HLSS13R)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSO)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 4 gal Rectangular Trash Can, Silver, Stainless Steel (HLS04SS)
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Yellow, Plastic (FG264360YEL)
- Hls Commercial Trash Cans