Shop All Trash Cans
Hls Commercial
16 gal Rectangular Trash Can, Silver, Stainless Steel
Mfr # HLS16UOT
Zoro # G6456336
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 25.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS16UOT
- Zoro # G6456336
- UPC # 814839022542
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25.31 in |
Width | 10.24 in |
Depth | 16 in |
Length | 16.14 |
Details
Trash Container Capacity | 16 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Top Type | Open Top |
Features | Fingerprint Proof, Recyclable |
Description
Slim, space-saving design fits into any location. Wide opening accommodates large items and is perfect for restrooms, kitchens, lobbies, and stores. Includes a dual replaceable activated carbon odor filter system to absorb odors. The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean. The vinyl trim base protects floor surfaces. Lid is easy to remove, yet remains firmly in place and secures even full and heavy liners. Air vents ease removal of a full liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Wht (T1100WH)
- DIVERSEY Oxivir Five 16 Concentrate, 192 fl oz (6 quart) Clear, 2 PK (DVO5271361)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9052633)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 2.5 Gallon (RMR862.5G)
- HLS COMMERCIAL 13 gal Round Trash Can, Silver, Stainless Steel (HLS13STR)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- HLS COMMERCIAL 18 gal Round Trash Can, Silver, Stainless Steel (HLS18RC)
- HLS COMMERCIAL 16 gal Round Trash Can, Silver, Stainless Steel (HLS16STR)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- KOHLER 8-Gallon Compact Stainless Steel Step Can (20942-ST)
- Hls Commercial Trash Cans