Shop All Trash Cans
Hls Commercial
16 gal Oval Trash Can, Silver, Stainless Steel
Mfr # HLS16STV
Zoro # G6456756
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Oval
- Color Silver
- Material Stainless Steel
- Height 28.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS16STV
- Zoro # G6456756
- UPC # 814839021569
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28.5 in |
Width | 11.5 in |
Length | 16 |
Details
Trash Container Capacity | 16 gal |
Container Shape | Oval |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Bacteria Resistant, Fingerprint Resistant, Handle, Easy to Clean, Vented, Heavy Duty |
Top Type | Open Top |
Description
Slim, space-saving design fits into any location. Wide opening accommodates large items and is perfect for restrooms, kitchens, lobbies, and stores. Includes a dual replaceable activated carbon odor filter system to absorb odors. The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean. The vinyl trim base protects floor surfaces. Lid is easy to remove, yet remains firmly in place and secures even full and heavy liners. Air vents ease removal of a full liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Ft100 Fast-Drying Agent For Removing Oils Aerosol 400Ml (53G182)
- HOSPECO Microworks Mircofiber Mop Bucket 6 Gallon for 18in Flat Mops, Gray - (2505-MFBT-6GY)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Yellow, Plastic (45896)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol (1042786EA)
- HLS COMMERCIAL 13 gal Trash Can, Silver, Stainless Steel (HLSS13R)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSO)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 13 gal Round Trash Can, Silver, Stainless Steel (HLS13STR)
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene (710BK)
- Hls Commercial Trash Cans