Shop All Trash Cans
Hls Commercial
15 gal Round Trash Can, Silver, Stainless Steel
Mfr # HLSC04G15B
Zoro # G6456966
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSC04G15B
- Zoro # G6456966
- UPC # 814839020586
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 31.5 in |
Width | 14.9 in |
Length | 14.9 |
Details
Trash Container Capacity | 15 gal |
Container Shape | Round |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Handle, Removable Lid, Powder Coated |
Top Type | Open Top |
Description
HLS Commercial 15 Gallon Round Beveled Open Top Trash Can in Black Powder-Coat provides quick and easy waste disposal with a stylish and modern look. The slanted top prevents the accumulation of trash on top of the bin. The galvanized steel inner bucket features handles for easy removal and liner changes. The fingerprint-proof, black powder-coated finish is smudge-resistant and easy to clean. Perfect for restrooms, kitchens, lobbies, stores and other high-traffic venues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- CLOROX Clean-Up All Purpose Cleaner with Bleach, 32 fl oz (1 quart) Original, 9 PK (CLO31221CT)
- THEOCHEM SOLID GOLD HIGH SOLIDS FLOOR FINISH - 4/1 GL CASE, Floor Finish, 4PK (100698-99990-7G)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834072)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel (HLS23DOT)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- HLS COMMERCIAL 18 gal Rectangular Trash Can, Silver, Stainless Steel (HLS18UOT)
- HLS COMMERCIAL 15 gal Round Trash Can, Silver, Stainless Steel (HLSC04G15A)
- RUBBERMAID 11.25 gal White Plastic Swing Out Wastebasket (2803WHT)
- Hls Commercial Trash Cans