Shop All Trash Cans
Hls Commercial
15 gal Round Trash Can, Silver, Stainless Steel
Mfr # HLSC04G15A
Zoro # G6456092
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLSC04G15A
- Zoro # G6456092
- UPC # 814839020579
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 31.5 in |
Width | 14.9 in |
Length | 14.9 |
Details
Trash Container Capacity | 15 gal |
Container Shape | Round |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Easy to Clean, Handle, Durable, Removable Lid, Smudge Resistant |
Top Type | Open Top |
Description
HLS Commercial 15 Gallon Round Beveled Open Top Trash Can in Stainless Steel provides quick and easy waste disposal with a stylish and modern look. The slanted top prevents the accumulation of trash on top of the bin. The galvanized steel inner bucket features handles for easy removal and liner changes. The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean. Perfect for restrooms, kitchens, lobbies, stores and other high-traffic venues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 50 lb Box (N-W48NWB-50)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Box (N2-W43-5)
- FUNK AWAY Funkaway Extreme Odor Eliminating Shoe Pump Spray (FA08/4)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18WRSL)
- RUBBERMAID Rubbermaid 3.7C Tka Div (2042882)
- Hls Commercial Trash Cans