Shop All Trash Cans
Hls Commercial
13 gal Rectangular Trash Can, Silver, Stainless Steel
Mfr # HLS13MX
Zoro # G6456117
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 28.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS13MX
- Zoro # G6456117
- UPC # 814839021866
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28.25 in |
Width | 10.75 in |
Length | 12.88 |
Details
Trash Container Capacity | 13 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Mobility, Bacteria Resistant, Vented, Easy to Clean, Sensor, Smudge Resistant, Handle, Fingerprint Resistant |
Top Type | Hinged |
Description
HLS Commercial 13 Gallon Rectangular Sensor Trash Can is touch-free with sensor-operated lid. The wide opening accommodates large and bulky items. The stainless steel finish is smudge-resistant, easy to clean, and complements any décor. The bin liner retainer ring keeps liner in place and out of view. Includes a replaceable activated carbon odor filter to absorb odors. Powered By 4 D size batteries (not included) or official HLS Commercial AC Adapter (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Black 24" Squeegee Head (77549)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- TOUGH GUY Cleaner Stick, 1-1/4" W (12G797)
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18WRSL)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSI)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- U BRANDS Vena Waste Basket, Gold, Metal (UBR3232U0206)
- Hls Commercial Trash Cans