Shop All Trash Cans
Hls Commercial
13 gal Oval Trash Can, Silver, Stainless Steel
Mfr # HLS13STV
Zoro # G6448252
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Oval
- Color Silver
- Material Stainless Steel
- Height 24.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hls Commercial
- MFR # HLS13STV
- Zoro # G6448252
- UPC # 814839021552
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 24.25 in |
Width | 11.5 in |
Length | 16 |
Details
Trash Container Capacity | 13 gal |
Container Shape | Oval |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Top Type | Open Top |
Features | Heavy Duty, Fingerprint Resistant, Easy to Clean, Vented, Handle, Bacteria Resistant |
Description
Slim, space-saving design fits into any location. Wide opening accommodates large items and is perfect for restrooms, kitchens, lobbies, and stores. Includes a dual replaceable activated carbon odor filter system to absorb odors. The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean. The vinyl trim base protects floor surfaces. Lid is easy to remove, yet remains firmly in place and secures even full and heavy liners. Air vents ease removal of a full liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- AMPG Surface Plate Cleaner, Quart (Z9407)
- NOBLES/TENNANT CELLULOSE FIBER DUST PANEL FILTER FITS (1037199AM)
- SPARTA 2.5 in W Deck Scrub, Brown, Polypropylene (41722EC01)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- HLS COMMERCIAL 4 gal Rectangular Trash Can, Silver, Stainless Steel (HLS04SS)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- HLS COMMERCIAL 16 gal Round Trash Can, Silver, Stainless Steel (HLS16STR)
- HLS COMMERCIAL 18 gal Round Trash Can, Silver, Stainless Steel (HLS18RC)
- GATOR 44 gal 44-gallon Container, Blue, Polyethylene Resin; Plastic (IMP774411)
- Hls Commercial Trash Cans