Hlf Distributing

Husky Bicycles 26in Men's Industrial Cruiser HD-105, Blue


product price: $882.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

26in industrial cruiser. It is used for riding on most types of surfaces. This model is designed for use in workplace as a personnel transport vehicle. Optional steel wire baskets are available for front or rear mounting to carry light cargo. Efficient and economical, easy to maintain and ride. Unless ordered assembled, this bicycle is 80% pre-assembled and requires final assembly. It is shipped in a standard bicycle carton by ups or fedex .- heavy duty fork and frame- heavy duty wheel with 12-gauge spokes hd-105- shimano coaster brake rear hub- alloy black or silver rims- steel balloon black fenders- steel heavy duty kickstand- husky thick-foam padded comfort cruiser saddle with double springs- steel black chain guard- 42-tooth front steel sprocket, 21-tooth rear sprocket- heavy duty industrial grade chain- one-piece forged steel crank with 12-ball heavy duty bottom bracket- 26 x 2.125 knobby tiresweight capacity: 300-lbs. Including the rider

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.