Shop All Chips, Pretzels and Popcorn
H.K. Anderson
Peanut Butter Filled Pretzel Nuggets, Original, 25 oz Packets, 8PK
Mfr # GOV20378
Zoro # G607227296
product price: $40.99
/pk 8, $5.12/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Original Peanut Butter
- Size 2.5 oz
- Snack Food Type Pretzels
- Standards Kosher Certified
- Features Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H.K. Anderson
- MFR # GOV20378
- Zoro # G607227296
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2.5 oz |
Details
Flavor | Original Peanut Butter |
Snack Food Type | Pretzels |
Item | Food |
Standards | Kosher Certified |
Features | Contains Nuts |
Packing Type | Packet |
Description
Enjoy a healthy, wholesome snack that packs a great, saltysweet onetwo punch Made in the heart of Pennsylvania Dutch country, the crunchy pretzel shell has the authentic GermanAmerican flavor that only handmade, brick ovenbaked dough can deliver Inside, the generous, sweet peanut butter filling mingles in like one half of an ideal, allthingsequal marriage For the best in taste and nutritional value, choose Anderson, a bakery whose pledge to use only pure, simple ingredients has stood since 1888
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTIS Latch Assy, Side Mount For - Part# Wcca-1135 (WCCA-1135)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK1000 (R810)
- GLASTENDER THERMOMETER, WITH GLASTENDER LOGO, -40 TO 120 DEGR (06001553)
- METRO Full Height Door Gasket O.D (RPC06-873B)
- H.K. ANDERSON H-K Anderson Peanut Butter Pretzels 5 oz Bagged (689388)
- H.K. ANDERSON HK Anderson Peanut Butter Filled Pretzel Nuggets 5 oz., PK12 (7027100394)
- H.K. ANDERSON HK Anderson Peanut Butter Pretzels 24 oz., PK8 (7027100363)
- H.K. ANDERSON H-K Anderson Peanut Butter Filled Pretzels 24 oz Jar (689386)
- SENECA Apple Original Red Chips 2.5 oz., PK12 (F001819590000)
- DOTS PRETZELS Curls Cheese Pretzels 3.5Oz (6003)
- GOYA Goya Pasta De Aji Amarillo 7.5 oz., PK12 (3168)
- H.K. Anderson Chips, Pretzels and Popcorn