Shop All Power Supplies
Hitek Power
Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W
Mfr # HTK-110C
Zoro # G709238602
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 5.1/12/24.6V DC
- Power Rating 110W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hitek Power
- MFR # HTK-110C
- Zoro # G709238602
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 5.1/12/24.6V DC |
Power Rating | 110W |
Description
AC to DC Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQSS)
- DWYER INSTRUMENTS Current Switch, Solid Core Curr S (SCS-111100-R)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 8mm B, PK500 (701-016)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- Hitek Power Power Systems