Shop All Decorative Mirrors
Hitchcock-Butterfield
Hitchcock Butterfield 689204 Sanibel White Mirror - 41.5 x 53.5 in.
Mfr # 689204
Zoro # G703700808
product price: $843.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hitchcock-Butterfield
- MFR # 689204
- Zoro # G703700808
- UPC # 703610087835
- Country of Origin China
- Category Decorative Mirrors
Description
Sanibel White Mirror
Sharp and sleek, the Sanibel mirror represents the sophistication of contemporary high style at its finest. Brilliantly finished in dazzling gloss white, this mirror is sure to brighten up any living space. Its straightforward clean lines make this an accent piece that perfectly complements contemporary, modern or transitional designs. Add the perfect finishing touch to your decor with the Sanibel mirror.
Specifications- Color: White
- Size: 41.5" W x 53.5" H
- Beveled Mirror: No
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- ELK HOME Blade Mirror (H0036-10610)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- FABULAXE 31" Accent Wall Mounted Mirror with Gold and Silver with Decorative Modern Pedal Leaf Frame (QI004341)
- Hitchcock-Butterfield Decorative Mirrors