Shop All Decorative Mirrors
Hitchcock-Butterfield
Hitchcock Butterfield 689201 Sanibel White Mirror - 23.5 x 59.5 in.
Mfr # 689201
Zoro # G703700860
product price: $302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hitchcock-Butterfield
- MFR # 689201
- Zoro # G703700860
- UPC # 703610087804
- Country of Origin China
- Category Decorative Mirrors
Description
Sanibel White Mirror
Sharp and sleek, the Sanibel mirror represents the sophistication of contemporary high style at its finest. Brilliantly finished in dazzling gloss white, this mirror is sure to brighten up any living space. Its straightforward clean lines make this an accent piece that perfectly complements contemporary, modern or transitional designs. Add the perfect finishing touch to your decor with the Sanibel mirror.
Specifications- Color: White
- Size: 23.5" W x 59.5" H
- Beveled Mirror: No
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 43" W, Alabaster, Vinyl (493N96)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- ABUS File Cabinet Locking Bar 12" (ABUS File Bar 1 Ft)
- QUOIZEL Marcos Mirror (QR1857BN)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- WAYBORN Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror (MB208)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- TRIPAR INTERNATIONAL INC Tripar International 19602 Natural Wood Floor Mirror; Brown - Glass & Wood - Vertical (19602)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- Hitchcock-Butterfield Decorative Mirrors