Shop All Decorative Mirrors
Hitchcock-Butterfield
Hitchcock Butterfield 689200 Sanibel White Mirror - 26.5 x 36.5 in.
Mfr # 689200
Zoro # G203700940
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hitchcock-Butterfield
- MFR # 689200
- Zoro # G203700940
- UPC # 703610087798
- Country of Origin China
- Category Decorative Mirrors
Description
Sanibel White Mirror
Sharp and sleek, the Sanibel mirror represents the sophistication of contemporary high style at its finest. Brilliantly finished in dazzling gloss white, this mirror is sure to brighten up any living space. Its straightforward clean lines make this an accent piece that perfectly complements contemporary, modern or transitional designs. Add the perfect finishing touch to your decor with the Sanibel mirror.
Specifications- Color: White
- Size: 26.5" W x 36.5" H
- Beveled Mirror: No
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release Handle, Safety Glow (10481C00400)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- FABULAXE Sunburst Decorative Natural Rattan Wood Round Modern Boho Hanging Wall Mirror (QI004070)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- INFINITY INSTRUMENTS Sonore - H 30" x W 24” Antique Gold Decorative Frame Wall Mirror (15384AG)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- STANLEY Erias 22 in. H X 16 in. W White Plastic Wall Mirror (20-0410)
- Hitchcock-Butterfield Decorative Mirrors