Shop All Projectors
This Product is Discontinued
Hitachi
Ssl 3Lcd Wuxga 6000Lm Projector. Hdbt; HDMI X 2; V And H (Discontinued)
Mfr # MPWU5603
Zoro # G9047380
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 5.3"
- Width 19.9"
- Depth 16.7"
- Contrast Ratio 1,500,000:1
- Optical Zoom 1.7x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hitachi
- MFR # MPWU5603
- Zoro # G9047380
- Country of Origin Unknown
- Category Projectors
Dimensions
Height | 5.3" |
Width | 19.9" |
Depth | 16.7" |
Details
Contrast Ratio | 1,500,000:1 |
Optical Zoom | 1.7x |
Lamp Type | Laser |
Product Type | LCD Projector |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.