Shop All Pneumatic Nails
Hitachi
Collated Framing Nail, 3 in L, Round Head, 21 Degrees
Mfr # 2799666
Zoro # G203911124
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Head Type Round
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hitachi
- MFR # 2799666
- Zoro # G203911124
- UPC # 754005101056
- Country of Origin Unknown
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Dia. | 0.12 in. |
Details
Item | Collated Framing Nail |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Plastic |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Smooth Shank angled Strip Framing Nails
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 4000
- Length: 3 in.
- Shank: Smooth Shank
- Head: Round
- Fastener Type: Angled Strip
- Angle: 21 deg
- Material: Plastic
- Diameter: 0.12 in.
- Point: Diamond Point
- Collation: Plastic
- Country of Origin: United Arab Emirat
- Weight: 41.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 (3532-WK1)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (K2027-2-1/2-SS)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, 100 PK (05345)
- SENCO Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100629)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Bright, Flat Head, 34 Degrees, 2000 PK (M002263)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A312X131/22)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- PASLODE 650215 2 in. Brad Nail, 18 Gauge (PA574333)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100509)
- Hitachi Pneumatic Nails