Shop All MIG Welders
Hit
80 Amp Flux-Cored 120V MIG Welder Kit
Mfr # HIT125
Zoro # G509807077
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hit
- MFR # HIT125
- Zoro # G509807077
- UPC # 27077081145
- Country of Origin China
- Category MIG Welders
Details
Item | Welder Kit |
Amps | 80 |
Description
The HIT 80 Amp Flux-Core 120V MIG Welder Kit is versatile, compact and powerful. Easy to use and easy to carry, this Flux-Core Welder is ideal for jobs big and small at home, on the farm, or at the shop. The HIT MIG Welder utilizes a 120V plug, so it can be used at any standard outlet, for convenience and versatility. Welds carbon steel with a maximum thickness of 18 gauge.The 120-Volt MIG Welder is also equipped with thermal overload protection. Welding kit includes ground cable with clamp, welding gun, wire spool, welding face shield and brush hammer.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Air Cooled, MIG Gun, 400A, 15ft. (10471082)
- SMITH EQUIPMENT Cutting Tip, 1.5 - 2 In Thick (SC12-3)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002704)
- FLANGE WIZARD Pipe Magician, Magnetic (8905-M)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1623)
- ESAB MIG Welder, 50/60 Hz, Flux-Cored (0700301081)
- CAMPBELL HAUSFELD 115V MIG/FLUX CORE WELDER 120A (DW313000)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- LINCOLN ELECTRIC Welder (K5256-1)
- FORNEY 140A Welder Machine Mig FC-I Welder (FO570749)
- TWECO MIG Welding Gun, Spool Gun 200, 60 % (10271398)
- Hit MIG Welders