Hisco

Tampers


product price: $65.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Handle Type Double-Dip Grip
  • Handle Material Fiberglass
  • Handle Length 48 in
  • Blade Width 8 in
  • Blade Length 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Handle Length 48 in
Blade Width 8 in
Blade Length 8 in

Details

Handle Type Double-Dip Grip
Handle Material Fiberglass
Blade Material Steel
Item Tampers
Product Type Hand Tamper

Description

Tampers, Product Type Hand Tamper, Blade Material Steel, Blade Width 8 in, Blade Length 8 in, Handle Material Fiberglass, Handle Length 48 in, Handle Type Double-Dip Grip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.