Shop All Sledges
Hisco
Sledge Hammer, Plain, 20 lb
Mfr # HIBD-20W
Zoro # G405386362
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 20 lb
- Head Material Steel
- Overall Length 35 in
- Handle Material Wood
- Face Diameter 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 35 in |
Face Diameter | 3 3/8 in |
Face Width | 3 3/8 in |
Handle Length | 36 in |
Details
Item | Sledge Hammer |
Head Weight | 20 lb |
Head Material | Steel |
Handle Material | Wood |
Face Material | Steel |
Face Shape | Round |
Non-Sparking | No |
Grip Material | Wood |
Grip Style | Plain |
Hammer Type | Sledge Hammer |
Double Faced | Yes |
Includes Beveled Face | No |
Handle Color | Natural |
Includes Crowned Face | No |
Dead Blow Hammer | No |
Description
Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 20 lb, Face Diameter 3 3/8 in, Overall Length 35 in, Handle Length 36 in, Grip Style Plain, Face Shape Round, Dead Blow Hammer No, Double Faced Yes, Face Material Steel, Face Width 3 3/8 in, Grip Material Wood, Handle Color Natural, Includes Beveled Face No, Includes Crowned Face No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- STARRETT Quick-Hitch Hole Saw Arbor W/Pilot 7/16 (A2)
- WIDIA Tap Sets, 5-1/8" L, 1"-14 Tap Thread Size (14571)
- CHANNELLOCK 3 Piece Channellock Plastic Grip Retaining Ring Plier Set (RT-3)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15BRWG)
- WARWOOD TOOL 8 lb Double Face Sledge, 34 Fiberglass Handle (13465)
- BOSCH 8 Lb. 30 In. Long Double Face Sledge Hammer Inde (5790ID-830)
- GROZ Soft Face Sledge Hammers, 8 lb., 30" (34561)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 3 lb, 15 In, Fiberglass (H-69FG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2BRAG)
- Hisco Hammers and Striking Tools