Shop All Sledges
Hisco
Sledge Hammer, Plain, 12 lb
Mfr # HIBD-12W
Zoro # G705386260
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 12 lb
- Head Material Steel
- Overall Length 35 in
- Handle Material Wood
- Face Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 35 in |
Face Diameter | 3 in |
Handle Length | 36 in |
Face Width | 3 in |
Details
Item | Sledge Hammer |
Head Weight | 12 lb |
Head Material | Steel |
Handle Material | Wood |
Includes Beveled Face | No |
Hammer Type | Sledge Hammer |
Double Faced | Yes |
Includes Crowned Face | No |
Face Shape | Round |
Dead Blow Hammer | No |
Face Material | Steel |
Non-Sparking | No |
Handle Color | Natural |
Grip Material | Wood |
Grip Style | Plain |
Description
Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 12 lb, Face Diameter 3 in, Overall Length 35 in, Handle Length 36 in, Grip Style Plain, Face Shape Round, Dead Blow Hammer No, Double Faced Yes, Face Material Steel, Face Width 3 in, Grip Material Wood, Handle Color Natural, Includes Beveled Face No, Includes Crowned Face No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Box End Wrench Set, 13 Pieces, 12 Pts (54DG06)
- WESTWARD Transfer Punch, 13/64 In Tip, 4-7/8 In L (22N794)
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- VEGA Torq-Set 6 Power Bit x 1-1/4" Acr Remova (132TS06ACR-R)
- TRUPER Truper SA DE CV 230191 10 lbs Fiberglass Handle Demolition Sledge Hammer (230191)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 20 Lb. Head (22036)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5CUWG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1BRAG)
- DYNAMIC Tools 16lb Sledge Hammer, Fiberglass Handle (D041045)
- WILTON Wilton WIL20836 8 lb. Head 36 in. BASH Sledge Hammer (WIL20836)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20830 (20830)
- Hisco Sledges