Shop All Sledges
Hisco
Sledge Hammer, Forged Steel, 35
Mfr # HIBD-16W
Zoro # G903549108
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 16 lb
- Head Material Forged Steel
- Overall Length 35 in
- Handle Material Hickory Wood
- Handle Design None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 35 in |
Face Diameter | 2 1/2 in |
Details
Item | Sledge Hammer |
Head Weight | 16 lb |
Head Material | Forged Steel |
Handle Material | Hickory Wood |
Handle Design | None |
Features | Renegade line of premium wood handles |
Description
Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 16 lb, Face Diameter 2 1/2 in, Overall Length 35 in, Features Renegade line of premium wood handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- IRWIN Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank (88714)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Triple Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP (53533)
- GROZ Handle Sledge Hammers, 6 lb., 24" (34510)
- WARWOOD TOOL 10 lb Double Face Sledge, 36 Hickory Handle (13471)
- GROZ Handle Sledge Hammers, 6 lb., 16" (34521)
- WILTON Wilton WIL20836 8 lb. Head 36 in. BASH Sledge Hammer (WIL20836)
- BON TOOL Bon 84-568 Sledge Hammer, 3 Lb, 16" Wood Handle (84-568)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 3 lb, 15 In, Fiberglass (H-69FG)
- PROTO Sledge Hammer, 12 lb., 32 In, Fiberglass (J1439G)
- Hisco Hammers and Striking Tools