Shop All Sledges
Hisco
Sledge Hammer, Forged Steel, 35 3/4
Mfr # HIBD-10W
Zoro # G403548854
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Head Material Forged Steel
- Overall Length 35 3/4 in
- Handle Material Hickory Wood
- Handle Design None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 35 3/4 in |
Face Diameter | 2 1/8 in |
Details
Item | Sledge Hammer |
Head Weight | 10 lb |
Head Material | Forged Steel |
Handle Material | Hickory Wood |
Handle Design | None |
Features | Renegade line of premium wood handles |
Description
Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 10 lb, Face Diameter 2 1/8 in, Overall Length 35 3/4 in, Features Renegade line of premium wood handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- DRILL AMERICA #30x6" HSS Aircraft Extension Drill Bit (DWDA/CX630)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 14 In, Fiberglass (PR30XPFG)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Fiberglass (PR40XPFG)
- GROZ ENGINEERING TOOLS PVT LTD 4LB Sledgehammer (SH-FG-4-16)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BZWG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15BRWG)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13442)
- GEARWRENCH 2 lb. Brass Hammer with Hickory Handle (81-112G)
- Hisco Sledges