Shop All Sledges
Hisco
Sledge Hammer, Forged Steel, 15 1/2
Mfr # HIDH-3W
Zoro # G003548926
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 3 lb
- Head Material Forged Steel
- Overall Length 15 1/2 in
- Handle Material Hickory Wood
- Handle Design None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15 1/2 in |
Face Diameter | 1 1/2 in |
Details
Item | Sledge Hammer |
Head Weight | 3 lb |
Head Material | Forged Steel |
Handle Material | Hickory Wood |
Handle Design | None |
Features | Renegade line of premium wood handles |
Description
Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 15 1/2 in, Features Renegade line of premium wood handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS #0 TO 1/4" TAP WRENCH (GN164)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-3818)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6279)
- FOWLER EDGE FINDER SET (525751000 BOM)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13462)
- SEYMOUR MIDWEST 41860 HAMMER SLEDGE 8 LB 41560 (41860 (SH-8))
- SURTEK Octagonal 2-Pound Steel Hammer, Fiberglass Handle (MARR2FV)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BZFG)
- WILTON Sledge Hammer, 20 lb., 30 In, Rubber/Steel (22030)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- VULCAN Hammer Sledge 8Lb Hd Fbg Hdl36 (34504)
- Hisco Hammers and Striking Tools