Shop All Shovels and Scoops
Hisco
Round Point Shovel, L Handle
Mfr # HIRPLG
Zoro # G802488805
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hisco
- MFR # HIRPLG
- Zoro # G802488805
- UPC # 785395201668
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
Hisco's ProGold Series of tools combine the features of high quality steel blades and solid shank blades with a strong thick-walled pultruded fiberglass handle with a solid wood core throughout. The Hisco ProGold yellow zinc coated metal sleeve fits over the neck of the blade extending the natural stress point of the shovel and providing unparalleled handle and head-to-handle strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK LTD Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green (143290)
- BEKAERT BEKAERT 206165 Barbed Wire, 18 ga, 1320 ft L, 4-Barbed Point (206165)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- STENS Pressure Washer Pump 758-985 3400 Rpm 3000 Psi (758-985)
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- HISCO #10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle (HIAGS10L)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- RAZOR-BACK Roofing Tool W/ Shingle Remover, Steel Blade, Hardwood Handle, 60-1/4 in L (46141)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG31)
- JOHN DEERE 42 in Round Drain Spade Shovel, Steel, Wood Handle (PEP-16-RBA-JD)
- Hisco Shovels and Scoops