Shop All Shovels and Scoops
Hisco
Round Point Shovel, 48 in L Solid L Handle
Mfr # HI520L
Zoro # G102488796
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hisco
- MFR # HI520L
- Zoro # G102488796
- UPC # 785395100572
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
The HI520L features Hisco's Solid Shank Premium Blades, which are forged from a single bar of steel for extreme durability. Designed for heavy-duty industrial applications, these tools provide reliable strength under tough conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RRV4G40HD-F24-PKG)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- MI-T-M Bolt, M5-0.8p x 16mm (27-9526)
- MTD Carburetor Assembl (951-10765)
- HISCO #10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle (HIAGS10L)
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- REMCO Vikan Ergonomic Shovel- Small Blade, Green (56112)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49750GRA)
- ARETT SALES Razorback Industrial All Steel Spade (A42G 2451700)
- Hisco Lawn & Garden Tools