Shop All Shovels and Scoops
Hisco
Post Spade Shovel, Solid Back, 27 in Handle W/ D-Grip
Mfr # HI500D
Zoro # G202488818
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hisco
- MFR # HI500D
- Zoro # G202488818
- UPC # 785395103139
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Spade Shovel |
Blade Type | Spade |
Description
Hisco's Solid Shank Premium Blades are forged from a single bar of steel for extreme durability. 27" fiberglass D-grips are attached with a reinforcing metal collar and are riveted for added strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 13085 SPDT On/On Switch - Brown (13085)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- PROVIZOR PRODUCTS Short Snout Optivizor XLARGE (2054-XL)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- HISCO #10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle (HIAGS10L)
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- COUNCIL TOOL Shovel/Pick Combination Tool, Steel Blade, 42 in L Gray Wood Handle (CT42-FSS)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- CORONA CLIPPER CO Comfort Gel Hand Scoop, Poly, Stainless Steel Blade (2585487)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- Hisco Lawn & Garden Tools