Shop All Post Hole Diggers
Hisco
Post Hole Digger
Mfr # hiphd6
Zoro # G405976563
product price: $91.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Post Hole Digger
- Handle Type Double-Dip Grip
- Blade Size 9 1/2 in
- Handle Length 72 in
- Overall Length 82 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hisco
- MFR # hiphd6
- Zoro # G405976563
- UPC # 785395101005
- Country of Origin United States
- Category Post Hole Diggers
Dimensions
Blade Size | 9 1/2 in |
Handle Length | 72 in |
Overall Length | 82 1/2 in |
Head Size | 6 1/4 in |
Blade Width | 6 1/2 in |
Blade Length | 9 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Post Hole Digger |
Handle Type | Double-Dip Grip |
Plate Thickness | 14 ga |
Item | Manual Post Hole Digger |
Handle Material | Fiberglass |
Distance Between Blade Tips | 6 1/4 in |
Blade Material | Steel |
Description
Manual Post Hole Digger, Blade Material Steel, Distance Between Blade Tips 6 1/4 in, Handle Type Double-Dip Grip, Handle Material Fiberglass, Handle Length 72 in, Blade Width 6 1/2 in, Blade Length 9 1/2 in, Overall Length 82 1/2 in, Plate Thickness 14 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Marine Chest Cooler, Cap. 100 qt (49548)
- MTD Gearbox Asm Short (753-08122)
- MAKITA 28" Guide Bar, 3/8", .050" (E-00197)
- SOLO Solo; Shoulder Strap Pin (4074425)
- SEYMOUR MIDWEST S500 Industrial 46.5 in. Steel Auger Post Hole Digger Wood Handle (21326)
- STRUCTRON Post Hole Digger, Manual, 48 in. Handle L (49753GRA)
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21075)
- TRUPER 48 34 Long Dig Bar (TB12C)
- PERFECTPATIO 9 x 6 x 48 in. Steel Post Hole Digger Steel, Assorted (PE2512667)
- STRUCTRON Wire/Swing Pipe Placer, 4ft (85469)
- RHINO GPD-45 Multi-Pro Gas Powered Post Driver (301002)
- Hisco Lawn & Garden Tools