Shop All Shovels and Scoops
Hisco
16 in Sharp Shooter Shovel, Solid Shank, L Handle
Mfr # HISSSB16L
Zoro # G002488803
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hisco
- MFR # HISSSB16L
- Zoro # G002488803
- UPC # 785395104006
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Drain Spade |
Item | Drain Spade Shovel |
Description
Hisco's HISSSB16L is built with our Solid Shank Premium Blades, which are forged from a single bar of steel for extreme durability. It is equipped with an extended 47" double-dip handle for comfort during the most demanding conditions. Designed for heavy-duty industrial applications, these tools provide reliable strength no matter the job.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 85 lb. capacity Broadcast Spreader (45-0530)
- SAMLEX AMERICA Samlex MRBF-300 Replacement Fuse - 300 Amp (MRBF-300)
- TARPS NOW 26 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2640)
- AFTERMARKET Track Adjuster Seal Kit Fits Komatsu D31A16, D31A17, D31P16 (909001)
- HISCO #10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle (HIAGS10L)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- AMES #12 Shovel Scoop, 27 in L Handle (53121)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- ROOT SLAYER Root Slayer Mini Digger (22411)
- RAZOR-BACK Trenching Shovel, Steel Blade, 48 in L Hard Wood Handle (47025)
- Hisco Lawn & Garden Tools