Shop All Shovels and Scoops
Hisco
#10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle
Mfr # HIAGS10L
Zoro # G102716417
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Length 44 in
- Handle Material Fiberglass
- Corrosion Resistant No
- Overall Length 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hisco
- MFR # HIAGS10L
- Zoro # G102716417
- UPC # 785395103276
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 44 in |
Overall Length | 62 in |
Blade Width | 14-3/4 in |
Blade Length | 18 in |
Blade Size | #10 |
Details
Blade Material | Aluminum |
Handle Material | Fiberglass |
Item | Scoop Shovel |
Corrosion Resistant | No |
Handle Color | Orange |
Blade Type | Scoop |
Handle Type | Straight |
Color | Orange |
Product Type | Scoop Shovel |
Number of Ribs | 2 |
Description
Scoop Shovels, Product Type Scoop Shovel, Blade Type #10, Blade Material Aluminum, Number of Ribs 2, Blade Length 18 in, Blade Size #10, Blade Width 14 3/4 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 44 in, Handle Color Orange, Corrosion Resistant No, Overall Length 62 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Wall, White, Polyester, 85 In H, PK2 (22RP57)
- MELNOR Garden Hose Cap Plastic (40)
- SUMMIT CHEMICAL Mosquito Control Dunks, Pk2 00102, 2PK (102-12)
- TOY TIME Wooden Swing, Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope Playset for Kids (550703ZKB)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EBG)
- RAZOR-BACK Roofing Tool W/ Shingle Remover, Steel Blade, Hardwood Handle, 60-1/4 in L (46141)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89226)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Blue Polypropylene Handle (69813)
- Hisco Shovels and Scoops