Shop All Wardrobe Lockers
Hirsh
Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray
Mfr # 25064
Zoro # G208657249
product price: $506.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 72 in
- Material of Construction Steel
- Standards Green Guard, TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 25064
- Zoro # G208657249
- UPC # 29404250644
- Country of Origin Mexico
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Details
Item | Storage Cabinets |
Color | Light Gray |
Material of Construction | Steel |
Standards | Green Guard, TAA Compliant |
Description
Steel wardrobe storage cabinets provide a concealed storage solution that is useful in various markets including business, industrial, education, hospitality and healthcare. Wardrobe cabinets are a space-efficient, flexible storage solution. This wardrobe has durable, fully welded steel construction. With one fully adjustable shelf and one fully adjustable shelf with a hanger rod this cabinet provides flexible storage that will help keep your essential materials organized. Painted Steel is a non-porous surface that is easy to clean. Recessed handle with core-removable lock provides a three point locking system that locks the top, bottom, and doors to keep your items secure. Shelves are adjustable in 1 in. increments with 180lbs capacity per shelf. Unit meets or exceeds ANSI-BIFMA industry standards. Greenguard gold certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Black (25063)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Putty (25062)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Black (22632)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Putty (22631)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Light Gray (22633)
- SALSBURY INDUSTRIES 4 Tier Designer Locker, 54"Wx76"Hx18"D, 12 Door, Cherry (18-24368CHE)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue (U3288-3MB)
- Hirsh Wardrobe Lockers