Shop All Wardrobe Lockers
Hirsh
Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Black
Mfr # 25063
Zoro # G708657251
product price: $506.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 72 in
- Material of Construction Steel
- Standards Green Guard, TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 25063
- Zoro # G708657251
- UPC # 29404250637
- Country of Origin Mexico
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Details
Item | Storage Cabinets |
Color | Black |
Material of Construction | Steel |
Standards | Green Guard, TAA Compliant |
Description
Steel wardrobe storage cabinets provide a concealed storage solution that is useful in various markets including business, industrial, education, hospitality and healthcare. Wardrobe cabinets are a space-efficient, flexible storage solution. This wardrobe has durable, fully welded steel construction. With one fully adjustable shelf and one fully adjustable shelf with a hanger rod this cabinet provides flexible storage that will help keep your essential materials organized. Painted Steel is a non-porous surface that is easy to clean. Recessed handle with core-removable lock provides a three point locking system that locks the top, bottom, and doors to keep your items secure. Shelves are adjustable in 1 in. increments with 180lbs capacity per shelf. Unit meets or exceeds ANSI-BIFMA industry standards. Greenguard gold certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FUTABA Black 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253180137)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT (H-2-99)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Putty (25062)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray (25064)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Light Gray (22633)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Putty (22631)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Black (22632)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door Ready To Assemble, Blue (254125BL)
- LOCKUP Wardrobe Locker, 36 in W, 18 in D, 82 in H, (3) Tier, (3) Wide, Gray (LUPE-3W3T-PC1S-02-31-A)
- Hirsh Wardrobe Lockers