Shop All Wardrobe Lockers
Hirsh
Storage Cabinets, 36 in W, 18 in D, 72 in H, Black
Mfr # 22632
Zoro # G5429962
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 72 in
- Material of Construction Steel
- Includes Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 22632
- Zoro # G5429962
- UPC # 29404226328
- Country of Origin Mexico
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Details
Item | Storage Cabinets |
Color | Black |
Material of Construction | Steel |
Includes | Locking |
Features | Greenguard Gold Certified for indoor air quality |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Description
Steel wardrobe storage cabinets provide a concealed storage solution that is useful in various markets including business, industrial, education, hospitality and healthcare. Wardrobe cabinets are a space-efficient, flexible storage solution. This wardrobe has durable, fully welded steel construction. With three half width adjustable shelves, one full width fixed shelf and a hang rod this cabinet provides flexible storage that will help keep your essential materials organized. Recessed handle with core-removable lock provides a three point locking system that locks the top, bottom, and doors to keep your items secure. Shelves are adjustable in 1" increments with 180lbs capacity per shelf. Unit meets or exceeds ANSI/BIFMA industry standards. Greenguard gold certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DS93030CO)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Putty (22631)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Light Gray (22633)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Putty (25062)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray (25064)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Black (25063)
- ADIROFFICE 72" H x 12" W 6-Compartment Steel Storage Locker (ADI629-206-BLK)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (72368GY-U)
- Hirsh Wardrobe Lockers