Shop All Utility Carts
Hirsh
Steel Utility Cart, 3 Shelves
Mfr # 24075
Zoro # G5430197
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Width 24 in
- Material Steel
- Color Black
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24075
- Zoro # G5430197
- UPC # 29404240751
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Width | 24 in |
Depth | 36 in |
Details
Material | Steel |
Color | Black |
Item | Utility Cart |
Number of Shelves | 3 |
Includes | Casters |
Standards | Commercial ANSI/BIFMA |
Features | Ideal for offices, schools, stockrooms or the manufacturing floor, this cart is ready for duty, Three shelves offer a convenient work surface and spacious storage, Shelves feature a 3.25mm lip on all sides, Total weight capacity of 400lbs, Shelves feature a 3.25mm lip on all sides, Total weight capacity of 400lbs |
Assembled | No |
Weight | 54.7 lb |
Shape | Rectangle |
Description
Utility cart features a three-shelf design to offer a convenient worksurface and spacious storage for your supplies. Each shelf is surrounded with a raised lip to keep your contents secure during transit. Industrial-strength casters allow you to maneuver with ease to easily transport your items from room to room. Durable steel construction supports up to 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3HB)
- CM 85997 Load Chain, 0192 In Trade, Disc Grade (85832A)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW (APT-2460-6MR-95)
- RUD CHAIN Excavator Hook, 15,000 lb. Load Cap (8502238)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550lb. Cap, 40'' x 17-1/2'' with Handle, 2 Shelves (PAKPP17)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- RUBBERMAID COMMERCIAL Rubbermaid® 6180-88 Black Trades Cart with Locking Cabinet (FG618088BLA)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- TOTALTURF Flat Shelf Utility Cart- 2-Shelf- 500lbs- 26 x 44 x 33-1/3- Black (TO41287)
- Hirsh Utility & Storage Carts